60in. 3-Blade Convertible LED Ceiling Fan with Remote in Coal
Switch 60in. 3-Blade Convertible LED Ceiling Fan with Remote in Coal
Frequently Purchased Together
Product Details
Product Details
- Can convert from a hanging fan to a flush mount fan
- Includes: ceiling adapter for flush mount application
- Includes: (1) 10" down rod
- Includes:Remote control (RC1000)
- Includes:20 Watt LED Integrated Light (3 Year Warranty)
- Energy Star Rated
- ETL Rated for Dry Locations
- Limited Lifetime Motor Warranty
-
Green
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CFM:
- 7568 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Switch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 18-9/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 6
- RPM:
- 150
- Volts:
- 120V
- Width:
- 60 in