5-Blade Ceiling Fan in Dark Brushed Bronze
Timeless 5-Blade Ceiling Fan in Dark Brushed Bronze
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Universal light kit adaptable
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4444 ft3/min
- Ceiling Fan Blade Finish:
- Dark Maple
- Collection:
- Timeless
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Brushed Bronze
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Transitional
- Material:
- Metal
- Material Type:
- Plywood
- Number of Blades:
- 5
- UL Listed:
- Yes
- Watts:
- 69.27 W