5-Blade Ceiling Fan in Mottled Copper with Gold Highlights
Timeless 5-Blade Ceiling Fan in Mottled Copper with Gold Highlights
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Universal light kit adaptable
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6257 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Timeless
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Mottled Copper
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 14 in
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- UL Listed:
- Yes
- Watts:
- 69.27 W