52 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

Traditional Mojo 52 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Traditional Mojo 52 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF622ORB
  • Item #5127138
  • Manufacturer Part #F622-ORB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-Blades 52" Sweep
  • 12 Degree Blade Pitch
  • Traditional Mojo Oil Rubbed Bronze Ceiling Fan with Light
  • Limited lifetime warranty
  • 3-Speed Pull Chain
  • Maximum CFM 4654
  • 3-60W Candelabra Base Bulbs (Incl.)
  • 6" Downrod
  • Requires Certification

Specifications

AMP:
0.56
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5699 ft3/min
Ceiling Fan Blade Finish:
Medium Maple/Dark Walnut
Collection:
Traditional Mojo
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Glass Type:
Etched
Height:
15 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Direction:
Down Lighting
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Number of Lights:
3
UL Listed:
No
Watts:
66.1 W