5-Blade Ceiling Fan in Brushed Nickel
Ultra-Max™ 5-Blade Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Universal light kit adaptable
Specifications
- AMP:
- 0.64
- Blade Pitch:
- 16°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6341 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Ultra-Max™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 12 in
- Lighting Style:
- Traditional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- UL Listed:
- Yes
- Watts:
- 76.4 W