12 in. Ceiling Fan Downrod in Brushed Aluminum

You last purchased this on
 
Minka Aire

Signature 12 in. Ceiling Fan Downrod in Brushed Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Signature 12 in. Ceiling Fan Downrod in Brushed Aluminum

  • Fast #
  • Part #MDR512ABDD
  • Item #5127049
  • Manufacturer Part #DR512-ABDD
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Aluminum Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Works with threaded rod design fans with 3/4" interior diameter
  • Made of durable steel
  • Enables optimal ceiling fan air flow and prevents wobble
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Silver Tones
Color Finish Name:
Brushed Aluminum
Depth:
3/4 in
Diameter:
3/4 in
Diameter - Inside 1:
17/25 in
Diameter - Outside:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
12 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Aluminum
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Downrod
Size:
12 in
Thickness:
0.07 in
UL Listed:
No
Weight:
0.72 lb
Width:
3/4 in