65 in. 3-Blade Ceiling Fan
Wave 65 in. 3-Blade Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Distressed Koa
- Collection:
- Wave
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15-3/4 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lumens:
- 1883
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 121
- Watts:
- 26 W