1-Blade Ceiling Fan in Distressed Koa

You last purchased this on
 
Minka Aire

Wing 1-Blade Ceiling Fan in Distressed Koa

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Wing 1-Blade Ceiling Fan in Distressed Koa

  • Fast #
  • Part #MF823DK
  • Item #4253075
  • Manufacturer Part #F823-DK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Koa Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Distressed Koa
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.44
Blade Pitch:
Variable
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5974 ft3/min
Ceiling Fan Blade Finish:
Distressed Koa
Collection:
Wing
Color Finish Category:
Browns
Color Finish Name:
Distressed Koa
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
10-3/4 in
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
PC
Number of Blades:
1
UL Listed:
No
Watts:
30.2 W