120V Fan Remote Control
AireControl® 120V Fan Remote Control
Frequently Purchased Together
Product Details
- Includes hand held remote control and wall holster
- Wireless remote operation
- Six speed fan control in forward and reverse
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 5-13/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Remote Control
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 0.154 lb
- Width:
- 2-1/2 in