72 in. 9-Blade Ceiling Fan in Oil Rubbed Bronze
Xtreme 72 in. 9-Blade Ceiling Fan in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Xtreme Oil Rubbed Bronze Ceiling Fan
- 9-Blades 72" Sweep
- 4 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 8905
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- Blade Pitch:
- 4°
- Blade Span:
- 72 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10942 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Xtreme
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 72 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Aluminum, Metal
- Number of Blades:
- 9
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 29 W