12 in. 60W 2-Light Flushmount in Aspen Bronze with Rust Scavo Glass Shade
Aspen™ II 12 in. 60W 2-Light Flushmount in Aspen Bronze with Rust Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Aspen™ II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aspen Bronze™
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Rust Scavo
- Height:
- 7-1/2 in
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 12 in