13-1/2 in. 100W 1-Light Mini Pendant in Aston Court Bronze with Avorio Mezzo

You last purchased this on
 
Minka Lavery

Aston Court™ 13-1/2 in. 100W 1-Light Mini Pendant in Aston Court Bronze with Avorio Mezzo

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Aston Court™ 13-1/2 in. 100W 1-Light Mini Pendant in Aston Court Bronze with Avorio Mezzo

  • Fast #
  • Part #M4751206
  • Item #4058367
  • Manufacturer Part #4751-206
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aston Court Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durability and beauty of the light fixture are provided by the poly, steel and glass construction
  • Avorio mezzo glass shade is enclosed by a delicate cage, providing the look of high fashion
  • There is a depth of neo-classical influence in the Minka Lavery 1 light Aston Court Bronze Mini-Pendant.
  • Additional chain and wire are included for adjustable hanging length up to 85.5 in. maximum
  • Uses one 100-Watt medium base light bulb, sold separately
  • Requires Certification

Documents


Specifications

Collection:
Aston Court™
Color Finish Category:
Bronze Tones
Color Finish Name:
Aston Court Bronze™
Diameter:
10 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Avorio Mezzo™
Height:
13-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W