27 in. 60W 5-Light Medium E-26 Incandescent Chandelier in Aston Court Bronze

You last purchased this on
 
Minka Lavery

Aston Court™ 27 in. 60W 5-Light Medium E-26 Incandescent Chandelier in Aston Court Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Aston Court™ 27 in. 60W 5-Light Medium E-26 Incandescent Chandelier in Aston Court Bronze

  • Fast #
  • Part #MIN174206
  • Item #3196411
  • Manufacturer Part #174-206
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aston Court Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aston Court Bronze™
  • Avorio Mezzo™ glass
  • Minka Lavery® Aston Court™ collection
  • Dimmable
  • Dimensions: 27" W x 19-1/4" H
  • Requires five 60W candelabra base bulbs
  • Requires Certification

Documents


Specifications

Collection:
Aston Court™
Color Finish Category:
Bronze Tones
Color Finish Name:
Aston Court Bronze™
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Avorio Mezzo™
Height:
19-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Lights:
5
UL Listed:
No
Watts:
60 W
Width:
27 in