Aston Court™ 60 W 2-Light Sconce in Aston Court Bronze

Part #M4742206  |  Item #3642428  |  Manufacturer Part #4742-206

Color/Finish: Aston Court Bronze™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Minka Lavery 2-Light Aston Court Bronze Wall Sconce reflects neo-classical style.
  • Durability and beauty of the light fixture are provided by the poly, steel and glass construction
  • Avorio mezzo glass shades are enclosed by a delicate cage atop a frame with crystal accents, providing the look of high fashion
  • Uses two 60 watt candelabra light bulbs, sold separately
  • Compatible with standard wall dimmer

Documents

Specifications

Bulb Type: Incandescent

Collection: Aston Court™

Color Finish: Aston Court Bronze™

Color Finish Category: Bronze Tones

Depth: 7 in

Energy Star Compliant: No

Glass Type: Avorio Mezzo

Height: 44-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Traditional

Number Of Lights: 2

Volts: 120V

Watts: 60

Width: 15-1/2 in