8-1/2 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Aston Court Bronze
Aston Court™ 8-1/2 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Aston Court Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aston Court Bronze™
- Avorio Mezzo™ glass
- Minka Lavery® Aston Court™ collection
- Decorative element removable
- ETL listed - damp location
- Dimmable
- Dimensions: 13" W x 8-1/2" H
- Requires two 60W medium base bulbs
Documents
Specifications
- Collection:
- Aston Court™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aston Court Bronze™
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Avorio Mezzo™
- Height:
- 8-1/2 in
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 13 in