Aviation 60 in. 3 Blade Ceiling Fan Aviation Brushed Nickel

Part #MF853BNDK  |  Item #4565664  |  Manufacturer Part #F853-BN/DK

$579.95 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Limited lifetime warranty
  • Brushed Nickel

Green

Documents

Specifications

AMP: 0.42

Blade Finish: Distressed Koa

Blade Pitch: Variable

Blade Span: 60 in

CEC Compliant: For Sale in CA

CFM: 6604

Collection: Aviation

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 12 in

Installation Type: Ceiling Mount

Lighting Style: Contemporary

Material: Plastic

Material Type: ABS

Number Of Blades: 3

UL Listed: No

Watts: 25.92