52 x 20 in. 5-Blade Ceiling Fan with Light in Belcaro Walnut

This product has been replaced by

*NLA *CVR* CCY LED 52 CEIL FAN
Minka Aire *NLA *CVR* CCY LED 52 CEIL FAN
Manufacturer Part #F620L-BCW
You last purchased this on
 
Minka Aire

Bolo™ 52 x 20 in. 5-Blade Ceiling Fan with Light in Belcaro Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*NLA *CVR* CCY LED 52 CEIL FAN
Minka Aire *NLA *CVR* CCY LED 52 CEIL FAN
Manufacturer Part #F620L-BCW
Minka Aire

Bolo™ 52 x 20 in. 5-Blade Ceiling Fan with Light in Belcaro Walnut

  • Fast #
  • Part #MF620BCW
  • Item #3100492
  • Manufacturer Part #F620-BCW
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Belcaro Walnut Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes remote control
  • Included light kit
  • Includes cap for non-light use
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.62
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5712 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut
Collection:
Bolo™
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut™
Energy Star Compliant:
No
Glass Type:
Excavation
Height:
20 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Number of Lights:
3
UL Listed:
Yes
Watts:
74 W