DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka Light Wave 52 in. 3-Blade Ceiling Fan

MF844

Color Finish

 

SPECIFICATIONS

AMP
0.5
Blade Span
52 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
5024
Collection
Light Wave
Color Finish
White
Color Finish Category
Whites
Lighting Direction
Down Lighting
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Watts
65.3

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY