54 in. 3-Blade Ceiling Fan in Brushed Nickel
This product has been replaced by
Manufacturer Part #F596L-BN
Cirque™ 54 in. 3-Blade Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated light kit
- Limited lifetime warranty
- Includes cap for non-light use
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5087 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Cirque™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Height:
- 15 in
- Light Bulb Base Type:
- GX5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Brass, Iron, Aluminum, Wood
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 49 W