City Square 100 W 13-1/2 in. 1-Light Medium Wall Sconce in Polished Chrome

Part #M654077  |  Item #4155507  |  Manufacturer Part #6540-77

$109.95 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® City Square collection
  • Chrome
  • Etched Opal glass
  • Requires one 100W medium base bulb
  • Dimensions: 4-3/4" W x 13-1/2" H x 4-1/2" L
  • ETL listed - damp location
  • Reversible

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: City Square

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 13-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

Sconce Type: Wallchiere

UL Listed: No

Volts: 120V

Watts: 100

Width: 4-3/4 in