7 x 5 in. 100 W 3-Light Medium Bracket in Polished Chrome
City Square 7 x 5 in. 100 W 3-Light Medium Bracket in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome
- Etched Opal glass
- Minka Lavery® City Square collection
- ETL listed - damp location
- Reversible
- Dimensions: 20-3/4" W x 7" H x 5" L
- Requires three 100W medium base bulbs
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- City Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20-3/4 in