10 in. 3-Light Semi-Flushmount Ceiling Fixture in Polished Chrome
Clarté 10 in. 3-Light Semi-Flushmount Ceiling Fixture in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome
- White Iris glass
- Minka Lavery® Clarte collection
- ETL listed - damp location
- Dimensions: 17" W x 9-3/4" H
- Requires three 60W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Clarté
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Iris
- Height:
- 9-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 17 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 17 in