5-1/2 in. 75W 2-Light Bath Light in Polished Chrome with White Iris Glass Shade
Clarte 5-1/2 in. 75W 2-Light Bath Light in Polished Chrome with White Iris Glass Shade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome
- White Iris glass
- Minka Lavery® Clarte collection
- ETL listed - damp location
- Dimensions: 17-1/2" W x 5-1/2" H x 5" L
- Includes two 75W G9 xenon bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Clarte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Iris
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 75 W
- Width:
- 17-1/2 in