14-1/2 x 6-1/2 in. 60W 1-Light Wall Mount in Architectural Bronze
Crossroads Point 14-1/2 x 6-1/2 in. 60W 1-Light Wall Mount in Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Architectural Bronze
- Clear glass
- The Great Outdoors® Crossroads Point wall mount
- Cast aluminum construction
- Dimensions: 6-1/2" W x 14-1/2" H x 7-1/4" Ext
- Requires 1 candelabra base bulb, up to 60W
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Crossroads Point
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Depth:
- 7-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 6-1/2 in