8-1/4 in. 40W 5-Light Bath Light in Brushed Nickel with Clear Glass Shade
Downtown Edison 8-1/4 in. 40W 5-Light Bath Light in Brushed Nickel with Clear Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- Reversible
- Minka Lavery® Downtown Edison collection
- UL listed - damp location
- Dimmable
- Dimensions: 28-1/4" W x 8-1/4" H x 5" L
- Includes five 40W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Downtown Edison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 28-1/4 in