DESCRIPTION

  • CA Title 24 compliant for indoor use
  • Chrome
  • Dimensions: 14" W x 9-3/4" H x 6-1/2" L
  • Energy efficient-this identifies lighting that uses 2/3 less energy than conventional lighting and lasts 6 to 10 times longer
  • Includes two 13W GU24 spiral CFL bulbs
  • Minka Lavery® Glass note™ collection
  • Reversible
  • UL listed - damp location
  • White Opal glass

Minka Glass Note™ 13 W 2-Bulb Spiral Bath Light in Polished Chrome

M372277PL

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
Collection
Glass Note™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal
Height
9-3/4 in
Light Bulb Base Type
GU24
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
13
Width
14 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS