10 in. 60 W 3-Light Candelabra Lantern in Black
Harrison™ 10 in. 60 W 3-Light Candelabra Lantern in Black
Frequently Purchased Together
Product Details
- Black
- Clear Beveled glass
- The Great Outdoors® Harrison™ wall mount
- Cast aluminum construction
- Hand applied multi-step finish
- Dimensions: 9" W x 15-3/4" H x 11" Ext
- Requires 3 candelabra base bulbs, up to 60W
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Harrison™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 27-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 10 in