4-Light 40W Outdoor Hanging Lantern in Black
Harrison™ 4-Light 40W Outdoor Hanging Lantern in Black
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoor Harrison
- Vintage Rust
- Clear Beveled Glass
- 4-40W Candelabra Base
- 12"L x 12"W x 28.75"
- Cast Aluminum Construction
- Hand Applied Multi-Step Finish
- Metal Candle Sleeves
- Family Accepts CFL candelabra or medium base bulbs
- Chain hung style can also be used for interior foyer
Documents
Specifications
- Collection:
- Harrison™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 28-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 12 in