9-1/4 in. 100 W 1-Light Medium Lantern in Heritage
Heritage 9-1/4 in. 100 W 1-Light Medium Lantern in Heritage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heritage
- Mouth Blown Clear Optic glass
- Morgan Park
- Hand applied multi step finish
- Extension: 9-1/4"
- Cast aluminum construction
- Dimensions: 7-1/2"W x 17-1/4"H
- Requires one 100W M bulb
- Metal candle sleeves
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Heritage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage™
- Depth:
- 9-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Optic
- Height:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- Watts:
- 100 W
- Width:
- 7-1/2 in