46-1/2 in. 100 W 1-Light Medium Mini Pendant in Illuminati Bronze

You last purchased this on
 
Minka Lavery

Illuminati™ 46-1/2 in. 100 W 1-Light Medium Mini Pendant in Illuminati Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Illuminati™ 46-1/2 in. 100 W 1-Light Medium Mini Pendant in Illuminati Bronze

  • Fast #
  • Part #M1351177
  • Item #3265975
  • Manufacturer Part #1351-177
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Illuminati Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Illuminati Bronze™
  • Silver Patina glass
  • Minka Lavery® Illuminati™ collection
  • Adjustable to 51-1/2" H max
  • Dimmable
  • Dimensions: 8" W x 6-1/2" H
  • Requires one 100W medium base bulb
  • Requires Certification

Specifications

Collection:
Illuminati™
Color Finish Category:
Bronze Tones
Color Finish Name:
Illuminati Bronze™
Diameter:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Silver Patina
Height:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass
Maximum Height:
53 in
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
8 in