60 W 4-Light Medium Pendant in Illuminati Bronze
Illuminati™ 60 W 4-Light Medium Pendant in Illuminati Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Illuminati Bronze™
- Silver Patina glass
- Minka Lavery® Illuminati™ collection
- Includes 72" chain
- Dimensions: 26" W x 35" H
- Requires four 100W medium base bulbs
Documents
Specifications
- Collection:
- Illuminati™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Illuminati Bronze™
- Diameter:
- 26 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Silver Patina
- Height:
- 35 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W