13W 1-Light LED Outdoor Wall Sconce
Irvington Manor 13W 1-Light LED Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Update your space with Irvington Manor LED Outdoor Collection by The Great Outdoors.
- Durable aluminum construction is built to last and offers a clean, polished look
- Uses 13-Watt LED
- 540.5 delivered lumens
- Clear seeded glass creates an attractive look when illuminated
- Includes assembly and installation parts
- Integrated LED, no bulbs to replace
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Color Temperature:
- 3000
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 695
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Wall Sconce Type:
- Outdoor
- Watts:
- 13 W
- Width:
- 6-1/2 in