This product requires certification to purchase.

1-Light Bath Vanity Fixture

This product has been replaced by

1-Light Bath Vanity Fixture
Minka Lavery 1-Light Bath Vanity Fixture
Manufacturer Part #5891-77
Minka Lavery

1-Light Bath Vanity Fixture

  • Fast #
  • Part #M5891613
  • Item #9539552
  • Manufacturer Part #5891-77
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1-Light Bath Vanity Fixture
Minka Lavery 1-Light Bath Vanity Fixture
Manufacturer Part #5891-77
Minka Lavery

1-Light Bath Vanity Fixture

  • Fast #
  • Part #M5891613
  • Item #9539552
  • Manufacturer Part #5891-77
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel and glass
  • Fixture includes a clear ribbed glass shade
  • (1) 60 watt maximum candelabra (E12) bulb required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
14 in
Length
5 in
Width
5 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
Yes
Glass Type
Clear, Ribbed
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T8
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
110V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Type
M5891613
UPC
747396114958