DESCRIPTION
- Chrome
- Dimensions: 5" W x 7-1/4" H x 7" L
- ETL listed - damp location
- Etched Opal glass
- Minka Lavery® Taylor collection
- Requires one 100W medium base bulb
- Reversible
Minka-Lavery Taylor Bath 100W 1-Light Bath Light
M5841
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Taylor Bath
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- Depth
- 6-3/4 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Etched Opal
- Height
- 7-1/4 in
- Light Bulb Base Type
- Medium E-27
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Lighting Style
- Transitional
- Material
- Glass
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday