DESCRIPTION

Minka-Lavery Raiden™ 100W 1-Light Bath Light

M61813

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Raiden™
Color Finish
Iron Oxide™
Color Finish Category
Iron Tones
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Scavo
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
Sconce Type
Wallchiere
UL Listed
Yes
Volts
120V
Watts
100
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY