DESCRIPTION

  • Brushed Nickel
  • Clear with interior etched White glass
  • Dimensions: 4-1/2" W x 8-3/4" H x 6" L
  • ETL listed - damp location
  • Minka Lavery® Parsons Studio collection
  • Requires one 100W medium base bulb
  • Reversible

Minka-Lavery Parsons Studio 100W 1-Light Medium E-26 Halogen Vanity Light

M6101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parsons Studio
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear;Etched White
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
100
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS