DESCRIPTION

  • Adjustable to 56-3/4" H max
  • Chrome
  • Dimensions: 3-3/4" W x 10-3/4" H
  • Dimmable
  • Etched Opal glass
  • Minka Lavery® City Square collection
  • Requires one 100W medium base bulb

Minka-Lavery City Square 100W 1-Light Mini Pendant

M1541

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
City Square
Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched White
Height
10-3/4 in
Length
3-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
100
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS