100W 1-Light Pendant in Brushed Nickel

You last purchased this on
 
Minka Lavery

100W 1-Light Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

100W 1-Light Pendant in Brushed Nickel

  • Fast #
  • Part #M225084
  • Item #4601362
  • Manufacturer Part #2250-84
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 1-Watt to 40-Watt medium base bulb
  • The Minka-Lavery Mini Pendant has the classic Restoration aesthetic, just on a smaller scale.
  • Maximum overall height 51.5 in.
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
51-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
Watts:
100 W