100W 1-Light Pendant with Ribbed Clear Glass in Polished Chrome
100W 1-Light Pendant with Ribbed Clear Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal and glass construction provide lasting beauty
- Uses one 100-Watt medium base bulbs, sold separately
- Minka Lavery is proud to introduce our kitchen and nook pendants.
- Clear ribbed glass creates a diffused effect when illuminated
- Compatible with standard wall dimmer
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Ribbed Clear
- Height:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 9 in