DESCRIPTION

  • ADA compliant
  • Dimensions: 6-1/2" W x 10" H x 4" L
  • Dimmable
  • ETL listed - damp location
  • Etched Opal glass
  • Minka Lavery® collection
  • Requires one 100W medium base bulb
  • Smoked Iron

Minka-Lavery Fieldale Lodge 100W 1-Light Wall Sconce

M3423

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Fieldale Lodge
Color Finish
Iron Oxide™
Color Finish Category
Iron Tones
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
Sconce Type
Wall Washer
UL Listed
Yes
Watts
100
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS