DESCRIPTION

Minka-Lavery 100W 1-Light Wall Sconce

MIN505

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Halogen
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Glass
Height
6-3/4 in
Light Bulb Base Type
Recessed S.C.
Light Bulb Shape Code
T3
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
Sconce Type
Wall Washer
UL Listed
Yes
Volts
120V
Watts
100
Width
10 in

Starting at
Call for Pricing
  • QUANTITY