DESCRIPTION

  • Dimensions: 16-1/4" W x 9-1/2" H x 7-3/4" L
  • ETL listed - damp location
  • Minka Lavery® Piastrella collection
  • Mosaic tile glass
  • Oil Rubbed Bronze
  • Requires two 100W medium base bulbs
  • Reversible

Minka-Lavery Piastrella Bath 100W 2-Light Bath Light

M60521

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Piastrella Bath
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mosaic Tile
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
16-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS