DESCRIPTION

  • Dimensions: 43-1/2" W x 45" H
  • Includes 72" chain
  • Iron Oxide
  • Minka Lavery® Raiden™ collection
  • Requires twenty 100W medium base bulbs
  • Venetian scavo glass

Minka-Lavery 100W 20-Light Medium E-27 Incandescent Chandelier with Venetian Scavo

M1199

Color Finish

 

SPECIFICATIONS

Watts
100

Starting at
Call for Pricing
  • QUANTITY