100W 4-Light Bath Light with Clear Seeded Glass in Brushed Nickel
100W 4-Light Bath Light with Clear Seeded Glass in Brushed Nickel
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 4 light 100-Watt maximum, medium-base incandescent bulb
- A streamlined classic form with modern details, this 4-light bath by Minka Lavery is a truly transitional style with timeless appeal.
- Seeded glass panes create a diffused effect when illuminated
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 31-1/2 in