12 in 150W 1-Light Fluorescent Medium E-26 A21 Semi-Flush Mount Ceiling Fixture in Polished Nickel
12 in 150W 1-Light Fluorescent Medium E-26 A21 Semi-Flush Mount Ceiling Fixture in Polished Nickel
Frequently Purchased Together
Product Details
- Polished Nickel
- Opal school house glass
- Minka Lavery® collection
- Dimmable
- Dimensions: 12" W x 11-1/4" H
- Requires one 150W medium base bulb
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 150 W
- Width:
- 12 in