13-1/2 in. 2-Light Bath Light with Clear Etched White Glass in Polished Nickel
13-1/2 in. 2-Light Bath Light with Clear Etched White Glass in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Nickel
- Clear glass etched White inside
- Minka Lavery® collection
- ETL listed - damp location
- Dimmable
- Dimensions: 13-1/2" W x 7-1/4" H x 9-3/4" L
- Requires two 100W medium base bulbs
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-3/4 in
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 13-1/2 in