DESCRIPTION

  • ADA compliant
  • Dimensions: 7-1/4" W x 5" H x 2" L
  • Etched White glass
  • LED diodes lasting up to 30,000 hours of continual use
  • Minka Lavery® Pearl collection
  • Polished Nickel
  • Provides 535 lumens
  • Requires one 13W LED bulb
  • Vertical or horizontal installation

Minka-Lavery Pearl Bath 13W 1-Light Bath Light

M2901613L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Pearl Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched White
Height
5 in
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
13
Width
7-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS