DESCRIPTION

Minka-Lavery 150W 1-Light Pendant

M2247

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
11 in
Length
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Material
Metal
Number Of Lights
1
UL Listed
No
Watts
150
Width
12 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS