16-1/2 in. 3-Light Candelabra E-12 Base Chandelier in Polished Chrome
Lavery 16-1/2 in. 3-Light Candelabra E-12 Base Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel construction is durable and built to last, also giving a clean and polished look
- Adjustable hanging length gives versatility for different locations
- Chandeliers have become widely used in areas of the home that previously had not been considered.
- Compatible with standard dimmer
- Uses 3 candelabra based bulbs, 60-Watt maximum (not included)
Specifications
- Collection:
- Lavery
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vintage Silver
- Depth:
- 16-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 23-1/4 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 16-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2880
- Material:
- Steel, Crystal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Size:
- 16-1/2 in W x 23-1/4 in H 16-1/2 in L
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-1/2 in