This product requires certification to purchase.

16 in. Flush Mount Ceiling Fixture in Harvard Court Bronze

Minka Lavery

16 in. Flush Mount Ceiling Fixture in Harvard Court Bronze

  • Fast #
  • Part #M6368281
  • Item #7489432
  • Manufacturer Part #6368-281
4.4 out of 5 Customer Rating
Brand image
Minka Lavery

16 in. Flush Mount Ceiling Fixture in Harvard Court Bronze

  • Fast #
  • Part #M6368281
  • Item #7489432
  • Manufacturer Part #6368-281
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Harvard Court Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tidy, tasteful, traditional. The Minka-Lavery Flush mount features a smooth, round Etched Opal glass shade trimmed in tiered metal.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 3 60-Watt medium base bulbs
  • Compatible with standard wall dimmer
  • Etched Opal glass shade creates a diffused effect when illuminated
  • Rated for damp locations
  • Requires Certification
Dimensions & Measurements
Diameter
16 in
Height
7 in
Length
16 in
Width
16 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Harvard Court Bronze
Dimmable
Yes
Glass Type
Etched White
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
747396103792